- 5 Drill Size
- 2 1/2" Flute Length
- 3 3/4" Overall Length
- High Speed Steel
- Treated
| Material | HSS |
| Overall Length | 3.75 in |
| Flute Length | 2 1/2 in |
| Drill Style | Standard Twist Drill |
| Size Type | Wire |
| Type | Wire Size |
| Drill Size | #5 |
| Finish | Treated |
| Point Angle | 118 ° |
| Drill Length Type | Jobber |
| Weight | 0.05 LB |

