- 32 Drill Size
- 1 5/8" Flute Length
- 2 3/4" Overall Length
- High Speed Steel
- Treated
| Finish | Treated |
| Drill Style | Standard Twist Drill |
| Flute Length | 1 5/8 in |
| Overall Length | 2.75 in |
| Point Angle | 118 ° |
| Drill Length Type | Jobber |
| Type | Wire Size |
| Size Type | Wire |
| Drill Size | #32 |
| Material | HSS |
| Weight | 0.05 LB |

