- 56 Drill Size
- 3/4" Flute Length
- 1 3/4" Overall Length
- High Speed Steel
- Treated
| Finish | Treated |
| Point Angle | 118 ° |
| Size Type | Wire |
| Drill Style | Standard Twist Drill |
| Drill Size | #56 |
| Material | HSS |
| Overall Length | 1.75 in |
| Drill Length Type | Jobber |
| Flute Length | 3/4 in |
| Type | Wire Size |
| Weight | 0.0 LB |

