- 7 Drill Size
- 2 7/16" Flute Length
- 3 5/8" Overall Length
- High Speed Steel
- Bright
| Point Angle | 118 ° |
| Drill Size | #7 |
| Overall Length | 3.625 in |
| Flute Length | 2 7/16 in |
| Size Type | Wire |
| Material | HSS |
| Type | Wire Size |
| Drill Length Type | Jobber |
| Drill Style | Standard Twist Drill |
| Finish | Bright |
| Weight | 0.05 LB |

