- 15/16" Drill Size
- 6 1/8" Flute Length
- 10 3/4" Overall Length
- Shank Taper No. 3
- High Speed Steel
| Shank Taper No. | 3 |
| Overall Length | 10.75 in |
| Finish | Treated |
| Drill Size | 15/16 in |
| Point Angle | 118 ° |
| Flute Length | 6 1/8 in |
| Material | High Speed Steel |
| Weight | 0.0 LB |

