- 9/64" Drill Size
- 1 3/4" Flute Length
- 6" Overall Length
- Cobalt
| Drill Length Type | Aircraft Extension, 6" |
| Drill Style | Aircraft |
| Material | Cobalt |
| Point Angle | 135 ° |
| Size Type | Fractional, Equal Ends |
| Drill Size | 9/64 in |
| Flute Length | 1 3/4 in |
| Type | Fractional |
| Finish | Bronze |
| Overall Length | 6 in |
| Weight | 0.05 LB |

