- 1/8", 1/4" Diameter
- 5/32" Drill Size
- For Screw Size 5/16" - 7/16"
features
- Straight, tapering flutes
- For extracting right- or left-handed screws, bolts or studs
- Federal specification GGG-E-936b
| For Screw Size | 5/16 in to 7/16 in |
| For Pipe Size | N/A |
| Length | 2 11/16 in |
| Drill Diameter | 5/32 in |
| Diameter | 1/8 in, 1/4 in |
| Weight | 0.0 LB |

