- 1/4", 7/16" Diameter
- 17/64" Drill Size
- For Screw Size 9/16" - 3/4"
features
- Straight, tapering flutes
- For extracting right- or left-handed screws, bolts or studs
- Federal specification GGG-E-936b
| Length | 3 3/8 in |
| Drill Diameter | 17/64 in |
| For Pipe Size | N/A |
| Diameter | 1/4 in, 7/16 in |
| For Screw Size | 9/16 in to 3/4 in |
| Weight | 0.0 LB |

