- 3/8", 19/32" Diameter
- 13/32" Drill Size
- For Screw Size 3/4" - 1"
features
- Straight, tapering flutes
- For extracting right- or left-handed screws, bolts or studs
- Federal specification GGG-E-936b
| Diameter | 3/8 in, 19/32 in |
| Drill Diameter | 13/32 in |
| Length | 3 3/4 in |
| For Screw Size | 3/4 in to 1 in |
| For Pipe Size | N/A |
| Weight | 0.0 LB |

