- High Visibility Jacket
- Yellow
- Polyurethane
- 2X-Large
description
- The Neese Flex Arc products are made from a unique polyurethane on a weft knitted fire-resistant treated cotton and designed especially for utility workers exposed to electrical arc hazard. The Flex Arc material is flexible and pliable, allowing for ease of movement for workers in harsh environments for long periods of time.
compliances
- 0
| Color | Yellow |
| Fastening Method | Zipper |
| Material | Polyurethane |
| Style | Jacket |
| Pockets/Pouches | 2 |
| Closure Type | Zipper |
| Size Group | 2X-Large |
| Weight | 0.0 KG |

