- Bib Trousers
- Yellow
- PVC
- 3X-Large
- Flame Resistant
description
- The go-to suit when you need it all. That’s why we call it the Universal. The nylon/PVC material offers tough, lightweight protection that will not crack or peel in temperatures of -30 °F to 120 °F. The Universal 35 gives excellent abrasion, tear and snag resistance. The material is also flame resistant and meets NFPA-701, ASTM D6413 standards and ASTM F903 for liquid penetration. The Universal 35 series garment features strong double-stitched and tape-sealed seams for maximum protection when and where you really need it. The 35 is also available in the Hydro-Tec series for water blasting, mining, construction and oil/gas applications.
| Resistance | Flame-Resistant |
| Size Group | 3X-Large |
| Style | Bib Style Trousers |
| Material | PVC |
| Color | Yellow |
| Weight | 0.0 KG |

