- Rain Wear Coat
- Yellow
- PVC
- 2X-Large
description
- The go-to suit when you need it all. That’s why we call it the Universal. The nylon/PVC material offers tough, lightweight protection that will not crack or peel in temperatures of -30 °F to 120 °F. The Universal 35 gives excellent abrasion, tear and snag resistance. The material is also flame resistant and meets NFPA-701, ASTM D6413 standards and ASTM F903 for liquid penetration. The Universal 35 series garment features strong double-stitched and tape-sealed seams for maximum protection when and where you really need it. The 35 is also available in the Hydro-Tec series for water blasting, mining, construction and oil/gas applications.
| Size Group | 2X-Large |
| Length [Min] | 48 in |
| Material | PVC |
| Color | Yellow |
| Closure Type | Snaps |
| Style | Jacket |
| Fastening Method | Snaps |
| Pockets/Pouches | 2 |
| Seam | Stiched Taped |
| Temp Range | -30 °F to 120 °F |
| Resistance | Flame-Resistant |
| Weight | 0.0 KG |

