- Yellow Poncho
- PVC / Nylon / PVC
- Universal Size
- Attached Hood w/Drawstring
- Flame Resistant
features
- PVC/Nylon/PVC
- Flame-resistant (ASTM D6413)
- Poncho style that is 42" in length
- Attached hood with drawstring
- Snaps on sides for closure
- Patch pocket with flap on front chest
| Length | 42 in |
| Size Group | Large |
| Material | PVC / Nylon / PVC |
| Color | Yellow |
| Closure Type | Snaps On Sides |
| Resistance | Flame-Resistant |
| Weight | 1.75 LB |

