- Universal 35 Series Jacket
- Size Group: X-Large
- Yellow
| Material | PVC/Nylon/PVC |
| Length | 30 in |
| Size Group | X-Large |
| Resistance | Flame Retardant, Abrasion, Aging, Sunlight, Snags, Tears |
| Closure Type | Snaps |
| Color | Yellow |
| Temp Range | -30.0 °F [Min], 120.0 °F [Max] |
| Weight | 0.26 LB |

