- Dura-Quilt 56 Series Bib Trousers
- Size Group: 2X-Large
- Yellow
| Style | Ribbed, Chest High |
| Material | PVC/Polyester |
| Strap Type | Elastic |
| Color | Yellow |
| Size Group | 2X-Large |
| Weight | 1.95 LB |
| Style | Ribbed, Chest High |
| Material | PVC/Polyester |
| Strap Type | Elastic |
| Color | Yellow |
| Size Group | 2X-Large |
| Weight | 1.95 LB |