- Dura-Quilt 56 Series Coat
- Size Group: 2X-Large
- Yellow
| Length | 48 in |
| Closure Type | Snaps |
| Size Group | 2X-Large |
| Style | Ribbed, Storm Flap, Attached Hood |
| Material | PVC/Polyester |
| Color | Yellow |
| Weight | 2.86 LB |
| Length | 48 in |
| Closure Type | Snaps |
| Size Group | 2X-Large |
| Style | Ribbed, Storm Flap, Attached Hood |
| Material | PVC/Polyester |
| Color | Yellow |
| Weight | 2.86 LB |