- Dura-Quilt 56 Series Jacket
- Size Group: X-Large
- Yellow
| Closure Type | Snaps |
| Color | Yellow |
| Style | Ribbed, Storm Flap, Attached Hood |
| Size Group | X-Large |
| Material | PVC/Polyester |
| Length | 30 in |
| Weight | 1.87 LB |
| Closure Type | Snaps |
| Color | Yellow |
| Style | Ribbed, Storm Flap, Attached Hood |
| Size Group | X-Large |
| Material | PVC/Polyester |
| Length | 30 in |
| Weight | 1.87 LB |