- Dura-Quilt 56 Series Jacket
- Size Group: X-Large
- Green
| Color | Green |
| Material | PVC/Polyester |
| Style | Ribbed, Snap On Collar, Storm Flap |
| Length | 30 in |
| Closure Type | Snaps |
| Size Group | X-Large |
| Weight | 0.27 LB |
| Color | Green |
| Material | PVC/Polyester |
| Style | Ribbed, Snap On Collar, Storm Flap |
| Length | 30 in |
| Closure Type | Snaps |
| Size Group | X-Large |
| Weight | 0.27 LB |