- Precision Range Feeler Gauge Set
- 0.0015 in, 0.0020 in, 0.0025 in, 0.0030 in, 0.0040 in, 0.0050 in, 0.0060 in, 0.0070 in, 0.0080 in, 0.0100 in, 0.0110 in, 0.0120
- 3" Blade Length
features
- All blades are hardened and tempered
- Nominal thickness marked on each blade
| Finish | Polished |
| Blade Width | 0.5 in |
| Blade Length | 3 in |
| No. of Blades | 26 |
| Blade Thickness | 0.0015 in, 0.002 in, 0.0025 in, 0.003 in, 0.004 in, 0.005 in, 0.006 in, 0.007 in, 0.008 in, 0.01 in, 0.011 in, 0.012 in |
| Material | Tool Steel |
| Weight | 0.0 LB |

