- Precision Range Feeler Gauge Set
- 0.0015 in, 0.0020 in, 0.0030 in, 0.0040 in, 0.0060 in, 0.0080 in, 0.0100 in, 0.0120 in, 0.0150 in, 0.0250 in
- 6" Blade Length
features
- All blades are hardened and tempered
- Nominal thickness marked on each blade
| Finish | Polished |
| Blade Length | 6 in |
| No. of Blades | 10 |
| Material | Tool Steel |
| Blade Thickness | 0.0015 in, 0.002 in, 0.003 in, 0.004 in, 0.006 in, 0.008 in, 0.01 in, 0.012 in, 0.015 in, 0.025 in |
| Blade Width | 0.5 in |
| Weight | 0.0 LB |

