- Firm Joint Calipers
- 12" Long
features
- A large headed nut and screw assembly provides a firm and rigid friction joint, with no play
| Finish | Polished |
| Length | 12 in |
| Measurement Type | Inside |
| Material | Tool Steel |
| Weight | 0.51 LB |
| Finish | Polished |
| Length | 12 in |
| Measurement Type | Inside |
| Material | Tool Steel |
| Weight | 0.51 LB |