- Firm Joint Calipers
- 8" Long
features
- A large headed nut and screw assembly provides a firm and rigid friction joint, with no play
| Length | 8 in |
| Finish | Polished |
| Material | Tool Steel |
| Measurement Type | Outside |
| Weight | 0.29 LB |
| Length | 8 in |
| Finish | Polished |
| Material | Tool Steel |
| Measurement Type | Outside |
| Weight | 0.29 LB |