- Workshop Grade B Engineers' Square
- 300 mm, 12" Blade Length
features
- Precision ground blade and stock
- Blind riveted construction
- Hardened and tempered blades
| Blade Length | 12 in |
| Base Length | 139 mm |
| Weight | 0.0 LB |
| Blade Length | 12 in |
| Base Length | 139 mm |
| Weight | 0.0 LB |