- Workshop Grade B Engineers' Square
- 100 mm, 4" Blade Length
features
- Precision ground blade and stock
- Blind riveted construction
- Hardened and tempered blades
| Base Length | 56 mm |
| Blade Length | 4 in |
| Weight | 0.0 LB |
| Base Length | 56 mm |
| Blade Length | 4 in |
| Weight | 0.0 LB |