- Spring Joint Calipers
- 10" Long
features
- Bow spring ensures uniform tension over working range
- Centrally mounted adjustment screw offers finer setting, than firm join type
| Length | 10 in |
| Material | Tool Steel |
| Measurement Type | Inside |
| Finish | Polished |
| Weight | 0.59 LB |

