- Spring Joint Calipers
- 8" Long
features
- Bow spring ensures uniform tension over working range
- Centrally mounted adjustment screw offers finer setting, than firm join type
| Finish | Polished |
| Length | 8 in |
| Measurement Type | Inside |
| Material | Tool Steel |
| Weight | 0.45 LB |

