- Spring Joint Calipers
- 6" Long
features
- Bow spring ensures uniform tension over working range
- Centrally mounted adjustment screw offers finer setting, than firm join type
| Measurement Type | Outside |
| Material | Tool Steel |
| Length | 6 in |
| Finish | Polished |
| Weight | 0.22 LB |

