Skip to content Skip to navigation menu
This part has been superseded.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
EZ-Access Engineered Skirtboard

10-NAT-40-07-R

SUPERSEDED TO NELS_10-NAT-40-07-R-B, MTRL - 105526659
Item #102098097
  • 1" Thick
  • 7" Width
  • 40 Durometer Natural Rubber
  • Right Side Skirtboard
EZ-Access Engineered Skirtboard
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1" Thick
  • 7" Width
  • 40 Durometer Natural Rubber
  • Right Side Skirtboard

description

  • The EZ-ACCESS® system is the world's only system to allow inside liner maintenance from the outside of the conveyor safely and easily, in a fraction of the time.

features

  • Easily installed and can be easily retrofitted to existing conveyor systems
  • Liner maintenance can be done by ONE worker safely, in a fraction of the time
  • Reduces workforce injuries and saves money by avoiding confined space entry, cRAMped work-spaces and heavy lifting
  • Longer belt and component life
  • Preengineered modular system in 5' lengths is quick and easy to install end to end for any length conveyor
  • Quick RETURN ON INVESTMENT and a huge competitive edge for your operation
Durometer 40
Material Natural Rubber
Length 30 in
Width 7 in
Right / Left Hand Right Side
Thickness 1 in
Weight 18.4 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison