- 1" Thick
- 26" Width
- 40 Durometer Natural Rubber
- Tail Skirtboard
description
- The EZ-ACCESS® system is the world's only system to allow inside liner maintenance from the outside of the conveyor safely and easily, in a fraction of the time.
features
- Easily installed and can be easily retrofitted to existing conveyor systems
- Liner maintenance can be done by ONE worker safely, in a fraction of the time
- Reduces workforce injuries and saves money by avoiding confined space entry, cRAMped work-spaces and heavy lifting
- Longer belt and component life
- Preengineered modular system in 5' lengths is quick and easy to install end to end for any length conveyor
- Quick RETURN ON INVESTMENT and a huge competitive edge for your operation
| Thickness | 1 in |
| Right / Left Hand | Tail |
| Length | 30 in |
| Width | 26 in |
| Material | Natural Rubber |
| Durometer | 40 |
| Weight | 60.0 LB |

