- Conveyor Belt Skirting
- 1/2" Thick
- 9" Tall
- 40 Durometer
- Natural Rubber
features
- Simple and effective two-part skirting system that prevents dust and spillage and is reducing cleanup and maintenance costs at installations worldwide
- Easy installation
- Available in many sizes thicknesses and compounds
- Sealing strip is high quality press molded rubber that substantially outlasts conventional conveyor skirting
| Thickness | 0.5 in |
| Type | Beveled |
| Length | 30 in |
| Material | Natural Rubber |
| Right / Left Hand | Right Side |
| Height | 9 in |
| Durometer | 40 |
| Weight | 14.5 LB |

