- Conveyor Belt Tail Skirt
- 1/2" Thick
- 26" Tall
- 60" Length
- 40 Durometer
description
- As part of the EZ-SKIRT® Conveyor Maintenance System, our EZ-TAILSKIRT® is the simplest tailskirt in the conveyor industry to use and maintain. Installation is simple. Cut the EZ-SKIRT® Stainless Steel Hanger to length, then cut the EZ-TAILSKIRT® to length and install just as you would as the EZ-SKIRT® skirting system. Tap down the skirting with a rubber mallet to the proper position. With this simple two-part system, you cut and mount the five foot stainless steel hangers where needed, insert the skirting "T" lugs into the serrated channels, and adjust the skirting into the proper position. This is why EZ-TAILSKIRT® Conveyor Skirting System is called the SIMPLEST and EASIEST ever invented.
features
- Made from durable, long lasting 40 and 60 durometer rubber
- Skirting is press molded individually and hand trimmed to exact specifications
- Quality control experts inspect each piece for any flaws or abnormalities
| Durometer | 40 |
| Height | 26 in |
| Thickness | 0.5 in |
| Length | 60 in |
| Material | Natural Rubber |
| Weight | 33.0 LB |

