- Conveyor Belt Skirting
- 1/2" Thick
- 6" Tall
- 60 Durometer
- Natural Rubber
features
- Simple and effective two-part skirting system that prevents dust and spillage and is reducing cleanup and maintenance costs at installations worldwide
- Easy installation
- Available in many sizes thicknesses and compounds
- Sealing strip is high quality press molded rubber that substantially outlasts conventional conveyor skirting
| Thickness | 0.5 in |
| Length | 30 in |
| Right / Left Hand | Left Side |
| Material | Natural Rubber |
| Height | 6 in |
| Type | Square |
| Durometer | 60 |
| Weight | 9.0 LB |

