There may be limited quantities still available for purchase. Contact us for availability.
Please contact your local service center for alternative options.
The EZ-ACCESS® system is the world's only system to allow inside liner maintenance from the outside of the conveyor safely and easily, in a fraction of the time.
features
Easily installed and can be easily retrofitted to existing conveyor systems
Liner maintenance can be done by ONE worker safely, in a fraction of the time
Reduces workforce injuries and saves money by avoiding confined space entry, cRAMped work-spaces and heavy lifting
Longer belt and component life
Preengineered modular system in 5' lengths is quick and easy to install end to end for any length conveyor
Quick RETURN ON INVESTMENT and a huge competitive edge for your operation
Right / Left Hand
Left Side
Width
7 in
Length
30 in
Material
Natural Rubber
Thickness
0.5 in
Durometer
60
Weight
10.8 LB
We're here for you
with Service Centers across the country - We have your back