- Conveyor Belt Skirting
- 3/4" Thick
- 9" Tall
- 40 Durometer
- Natural Rubber
features
- Simple and effective two-part skirting system that prevents dust and spillage and is reducing cleanup and maintenance costs at installations worldwide
- Easy installation
- Available in many sizes thicknesses and compounds
- Sealing strip is high quality press molded rubber that substantially outlasts conventional conveyor skirting
| Material | Natural Rubber |
| Thickness | 0.75 in |
| Length | 30 in |
| Type | Square |
| Height | 9 in |
| Durometer | 40 |
| Right / Left Hand | Right Side |
| Weight | 19.4 LB |

