- Conveyor Belt Skirting
- 3/4" Thick
- 8" Tall
- 60 Durometer
- Natural Rubber
features
- Simple and effective two-part skirting system that prevents dust and spillage and is reducing cleanup and maintenance costs at installations worldwide
- Easy installation
- Available in many sizes thicknesses and compounds
- Sealing strip is high quality press molded rubber that substantially outlasts conventional conveyor skirting
| Right / Left Hand | Left Side |
| Type | Square |
| Thickness | 0.75 in |
| Durometer | 60 |
| Length | 30 in |
| Height | 8 in |
| Material | Natural Rubber |
| Weight | 17.2 LB |

