- EZ-Tailskirt® Stainless Steel Hangers 45° Angle 4.0" Height
description
- As part of the EZ-SKIRT® Conveyor Maintenance System, our EZ-TAILSKIRT® is the simplest tailskirt in the conveyor industry to use and maintain. Installation is simple. Cut the EZ-SKIRT® Stainless Steel Hanger to length, then cut the EZ-TAILSKIRT® to length and install just as you would as the EZ-SKIRT® skirting system. Tap down the skirting with a rubber mallet to the proper position. With this simple two-part system, you cut and mount the five foot stainless steel hangers where needed, insert the skirting "T" lugs into the serrated channels, and adjust the skirting into the proper position. This is why EZ-TAILSKIRT® Conveyor Skirting System is called the SIMPLEST and EASIEST ever invented.
features
- Come in five foot lengths, which are easier to install and maintain
- Serrated channels, which are cut every 4", keep the rubber skirting from creeping up, and also allow the skirting to be properly positioned for any portions of your conveyor that may be uneven, to prevent spillage
- Each one is laser precision cut to exact specifications and thoroughly inspected for quality control
| Length | 60 in |
| Height | 4 1/8 in |
| Angle | 45 degrees |
| Material | Stainless Steel |
| Width | 2.628 in |
| Weight | 15.4 LB |

