- EZ-ACCESS® Standard Door Assembly 60.00" Door Assembly 13.125 in high
features
- Quick return on investment and a huge competitive edge for your operation
- Easily installed and can be easily retrofit to existing conveyor systems
- Liner maintenance can be done by ONE worker safely, in a fraction of the time
- Greatly improved dust and spillage control
- By avoiding confined space entry, cramped work spaces and heavy lifting, injuries are reduced and money is saved
- With an improved liner and skirting maintenance program, belts and components can last several times longer, saving money
- Pre-engineered modular system in five foot lengths is quick and easy to install end to end for any length conveyor
- Includes LINER-LOCK™ system, industry’s first system to simply and effectively prevent liners from lowering and contacting belt due to impact and vibration
| Type | Standard, Standard Door |
| Length | 60 in |
| Width | 1 7/8 in |
| Height | 13 1/8 in |
| Weight | 115.0 LB |

