- EZ-ACCESS® Tall Door Assembly 60.00" Door Assembly 18.30 in high
features
- Easily installed and can be easily retrofit to existing conveyor systems
- Liner maintenance can be done by ONE worker safely, in a fraction of the time
- Greatly improved dust and spillage control
- By avoiding confined space entry, cramped work spaces and heavy lifting, injuries are reduced and money is saved
- With an improved liner and skirting maintenance program, belts and components can last several times longer, saving money
- Pre-engineered modular system in five foot lengths is quick and easy to install end to end for any length conveyor
- Includes LINER-LOCK™ system, industry’s first system to simply and effectively prevent liners from lowering and contacting belt due to impact and vibration
- Quick return on investment and a huge competitive edge for your operation
| Type | Tall, Tall Door |
| Width | 1 7/8 in |
| Length | 60 in |
| Height | 18.300 in |
| Weight | 180.0 LB |

