Skip to content Skip to navigation menu
This part has been superseded.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
EZ-ACCESS®

EZA-LINER-AR34TALL

PENDING RECODE TO NELS_EZA-LINER-AR-34-TALL, MTRL - 113987873
Item #102746119
  • Wear Liners
  • 3/4 in Thick
  • 14 in Wide
  • 14.8 in Length
  • AR 450 Steel Plate
EZ-ACCESS®
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Wear Liners
  • 3/4 in Thick
  • 14 in Wide
  • 14.8 in Length
  • AR 450 Steel Plate

features

  • Easily installed and can be easily retrofit to existing conveyor systems
  • Liner maintenance can be done by ONE worker safely, in a fraction of the time
  • Greatly improved dust and spillage control
  • By avoiding confined space entry, cramped work spaces and heavy lifting, injuries are reduced and money is saved
  • With an improved liner and skirting maintenance program, belts and components can last several times longer, saving money
  • Pre-engineered modular system in five foot lengths is quick and easy to install end to end for any length conveyor
  • Includes LINER-LOCK™ system, industry’s first system to simply and effectively prevent liners from lowering and contacting belt due to impact and vibration
  • Quick return on investment and a huge competitive edge for your operation
Thickness 0.75 in
Width 14 in
Material AR 450 Steel Plate
Length 14.800 in
Weight 44.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison