Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Speedmount®

RAR1-18BL

Speedmount®
Item #102749536
  • Speedmount® Argonics Retrofit 18" Blade
Speedmount®
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Speedmount® Argonics Retrofit 18" Blade

features

  • Most simple and effective conveyor component mounting method
  • Eliminates fasteners, tools, torches and risk of fires
  • Maintenance is faster and easier than ever
  • Easier installation
  • Longer lasting with the exclusive SPEEDMOUNT® mounting method
  • Cleaner blades can be bought in long length and cut to fit if needed for different applications, saving time and money on inventory
  • Durable composite blades
Style Retrofit
Height 7 in
Type Argonics
Length 18 in
Thickness 2.75 in
Weight 6.75 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison