- Speedmount® Martin Retrofit 54" Blade
features
- Most simple and effective conveyor component mounting method
- Eliminates fasteners, tools, torches and risk of fires
- Maintenance is faster and easier than ever
- Easier installation
- Longer lasting with the exclusive SPEEDMOUNT® mounting method
- Cleaner blades can be bought in long length and cut to fit if needed for different applications, saving time and money on inventory
- Durable composite blades
| Type | Martin |
| Style | Retrofit |
| Height | 7 in |
| Thickness | 2.75 in |
| Length | 54 in |
| Weight | 22.68 LB |

