- Speedmount® Primary Belt Cleaner 56" Blade Assembly
features
- Eliminates fasteners, tools, torches and risk of fires
- Most simple and effective conveyor component mounting method
- Longer lasting with the exclusive SPEEDMOUNT® mounting method
- Easier installation
- Maintenance is faster and easier than ever
- Cleaner blades can be bought in long length and cut to fit if needed for different applications, saving time and money on inventory
- Durable composite blades
| Style | Primary |
| Length | 92 3/4 in |
| Height | 9 1/4 in |
| Weight | 67.8 LB |

