- Speedmount® Mounting Tube 28"
features
- Durable composite blades
- Cleaner blades can be bought in long length and cut to fit if needed for different applications, saving time and money on inventory
- Maintenance is faster and easier than ever
- Longer lasting with the exclusive SPEEDMOUNT® mounting method
- Easier installation
- Eliminates fasteners, tools, torches and risk of fires
- Most simple and effective conveyor component mounting method
| Type | Primay |
| Height | 6 in |
| Length | 33 1/2 in |
| Material | Mild Steel Zinc Coated |
| Weight | 32.3 LB |

