- Speedmount® Primary Replacement Blade 48"
features
- Most simple and effective conveyor component mounting method
- Eliminates fasteners, tools, torches and risk of fires
- Maintenance is faster and easier than ever
- Easier installation
- Longer lasting with the exclusive SPEEDMOUNT® mounting method
- Cleaner blades can be bought in long length and cut to fit if needed for different applications, saving time and money on inventory
- Durable composite blades
| Height | 7 in |
| Style | Primary |
| Length | 48 in |
| Thickness | 2.75 in |
| Weight | 19.457 LB |

