- Speedmount® Secondary Belt Cleaner Replacement Tungsten Blade 20"
features
- Most simple and effective conveyor component mounting method
- Eliminates fasteners, tools, torches and risk of fires
- Maintenance is faster and easier than ever
- Easier installation
- Longer lasting with the exclusive SPEEDMOUNT® mounting method
- Cleaner blades can be bought in long length and cut to fit if needed for different applications, saving time and money on inventory
- Durable composite blades
| Length | 20 in |
| Height | 5 1/2 in |
| Type | Tungsten |
| Style | Secondary |
| Thickness | 2.375 in |
| Weight | 8.5 LB |

