- Speedmount® Basic Universal Replacement Blade 56"
features
- Most simple and effective conveyor component mounting method
- Eliminates fasteners, tools, torches and risk of fires
- Maintenance is faster and easier than ever
- Easier installation
- Longer lasting with the exclusive SPEEDMOUNT® mounting method
- Cleaner blades can be bought in long length and cut to fit if needed for different applications, saving time and money on inventory
- Durable composite blades
| Height | 6 1/2 in |
| Style | Universal |
| Thickness | 1 in |
| Length | 56 in |
| Type | Basic |
| Weight | 17.2 LB |

