- Speedmount® Basic Heavy Duty Universal Cleaner Assembly 24"
| Type | Basic Heavy Duty |
| Style | Basic Universal |
| Height | 15.600 in |
| Length | 24 in |
| Weight | 50.08 LB |
| Type | Basic Heavy Duty |
| Style | Basic Universal |
| Height | 15.600 in |
| Length | 24 in |
| Weight | 50.08 LB |