- Speedmount® Basic Heavy Duty Universal Cleaner Assembly 28
| Type | Basic Heavy Duty |
| Height | 15.600 in |
| Style | Basic Universal |
| Length | 28 in |
| Weight | 55.76 LB |
| Type | Basic Heavy Duty |
| Height | 15.600 in |
| Style | Basic Universal |
| Length | 28 in |
| Weight | 55.76 LB |