- Speedmount® Basic Heavy Duty Extra Large Universal Cleaner Assembly 52"
features
- Most simple and effective conveyor component mounting method
- Eliminates fasteners, tools, torches and risk of fires
- Maintenance is faster and easier than ever
- Easier installation
- Longer lasting with the exclusive SPEEDMOUNT® mounting method
- Cleaner blades can be bought in long length and cut to fit if needed for different applications, saving time and money on inventory
- Durable composite blades
| Style | Basic Universal |
| Type | Basic Heavy Duty Extra Large |
| Height | 15.600 in |
| Length | 52 in |
| Weight | 97.12 LB |

