- Speedmount® Universal Cleaner Mounting Tube 28"
features
- Most simple and effective conveyor component mounting method
- Eliminates fasteners, tools, torches and risk of fires
- Maintenance is faster and easier than ever
- Easier installation
- Longer lasting with the exclusive SPEEDMOUNT® mounting method
- Cleaner blades can be bought in long length and cut to fit if needed for different applications, saving time and money on inventory
- Durable composite blades
| Material | Mild Steel Zinc Coated |
| Length | 28 in |
| Type | Universal |
| Height | 2 1/2 in |
| Weight | 29.12 LB |

